Apply to be a TradeMaster!
Main product image of 20V MAX Lithium-Ion Cordless Brushless 1/4" 3-Speed Impact Driver w/ 2 Batteries, Charger, and Hard Case
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless Brushless 1/4" 3-Speed Impact Driver w/ 2 Batteries, Charger, and Hard Case

Brand:
Dewalt
SKU:
DCF887D2
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless Brushless 1/4" 3-Speed Impact Driver w/ 2 Batteries, Charger, and Hard Case
Magnifying glass
Hover image to zoom
$239.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Torque
1825 lb-in, 240 lb-in, 1500 lb-in Torque
Product Highlight: RPM
1000, 2800, 3250 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
The DCF887B 20V MAX* XR® Brushless 1/4" 3-Speed Impact Driver is compact for fitting in tight spaces and increasing productivity. Three LED lights make it ideal for working in dark spaces.

Features
  • DEWALT-built brushless motor and XR® Li-Ion batteries deliver more runtime and capacity over standard units
  • Precision drive in speed 1 for precision applications and added control
  • One-handed loading 1/4" hex chuck with easy grip sleeve, accepts 1" bit tips
  • 3-speed settings for optimized application versatility
  • 3 LEDs with 20-second delay after trigger release, provide visibility without shadows
  • Compact and lightweight design to fit into tight areas

    Specifications
    • Anvil Type: 1/4" Hex
    • Impacts/Min: 3600 IPM
    • No Load Speed: 0-1,000/ 2,800/ 3,250 RPM
    • System: 20v Max
    • Torque: 0-240/ 1,500/1,825 IN-LBS
    • Chuck Type: Quick Release
    • Max Torque (In-Lbs): 1825 In-Lbs
    • Power Tool Type: Cordless
    • Tool Length: 5.3"

    Includes
    • (1) DCF887 - Brushless 1/4" 3-speed Impact driver
    • (2) DCB203 - 2.0 Ah 20V MAX* XR® Batteries
    • (1) Fast charger
    • Belt Clip
    • Kit Box

Specs

–
Product Type:

Impact Driver

Type:

Straight

Voltage:

20v

Chuck Type:

Hex

Torque:

1825 lb-in

240 lb-in

1500 lb-in

Chuck Size:

1/4"

RPM:

1000

2800

3250

IPM:

3800

Power Source:

Battery

Speeds:

3

Features:

Cordless

Batteries Included:

2

Battery Type:

XR Lithium-Ion

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Includes:

Carry Case

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy