Apply to be a TradeMaster!
Main product image of ATOMIC 20V Max 1/2" Cordless Impact Wrench w/ Hog Ring Anvil (Tool Only)
Magnifying glass
Hover image to zoom

ATOMIC 20V Max 1/2" Cordless Impact Wrench w/ Hog Ring Anvil (Tool Only)

Brand:
Dewalt
SKU:
DCF921B
Rating:
(0)
Q&A:
(0)
ATOMIC 20V Max 1/2" Cordless Impact Wrench w/ Hog Ring Anvil (Tool Only)
Magnifying glass
Hover image to zoom
$294.78 each
In Stock
In Stock
Get 2 Fri, Nov 27 - Tue, Dec 1

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Size
1/2"
Product Highlight: RPM
2800 RPM
Product Highlight: Torque
450 ft-lbs Torque
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Overview:
The ATOMIC™ 20V MAX* 1/2 in. Cordless Impact Wrench was designed easily to handle various fastening projects. Get up to 300 ft-lbs of max fastening torque and 450 ft-lbs of max breakaway torque with this compact power tool that offers easy maneuverability without sacrificing power. Choose between 4 speed settings including Precision Wrench™ control feature and Timber Screw™ mode to allow for reliable high-level performance, operability, and versatility. Dark work areas are no problem with this Cordless Impact Wrench, which comes with an LED work light for visibility in dimly lit spaces. Battery not included.

Features:
  • STRONG PERFORMANCE: Up to 300 ft-lbs of max fastening torque and 450 ft-lbs of max breakaway torque
  • ENHANCED USER CONTROL in a variety of applications with 4 speed settings
  • HELPS PREVENT OVERTIGHTENING and fastener run-off with Precision Wrench™ control
  • BRIGHTEN DARK WORKSPACES with onboard LED and brightness control
  • QUICKLY CHANGE SOCKETS: Hog ring anvil for rapid, secure socket changes
  • OPTIMIZED SPEED IN WOOD with Timber Screw™ Mode
  • BUILT FOR LONG LIFE: Glass-Filled Nylon Housing provides resistance from damage caused by some oils and solvents

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract


Note: Batteries and charger are sold separately

Specs

–
Product Type:

Impact Wrench

Voltage:

20v

Anvil Type:

Hog Ring

Size:

1/2"

RPM:

2800

IPM:

3200

Battery Type:

Lithium-Ion

Torque:

450 ft-lbs

Power Source:

Battery

Includes:

Belt Clip

Batteries Included:

0

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy