Apply to be a TradeMaster!
Main product image of 7/16" 20V MAX XR Brushless Cordless Impact Wrench (Tool Only), DCF937B
Magnifying glass
Hover image to zoom

7/16" 20V MAX XR Brushless Cordless Impact Wrench (Tool Only), DCF937B

Brand:
Dewalt
SKU:
DCF937B
Rating:
(0)
Q&A:
(0)
7/16" 20V MAX XR Brushless Cordless Impact Wrench (Tool Only), DCF937B
Magnifying glass
Hover image to zoom
$423.78 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v
Product Highlight: Material
Cobalt

Description

–
Complete difficult wood drilling applications and work efficiently with the 20V MAX XR Brushless Cordless 7/16 in. Impact Wrench (battery and charger sold separately). This next-generation XR tool delivers power, speed, and ergonomics in a 41% more compact design. This impact wrench features 4 modes including Timber Screw mode that helps increase the speed of wood driving applications. As our fastest drilling 20V MAX 7/16 in. Impact Wrench and our fastest driving 20V MAX 7/16 in. Impact Wrench, the 20V MAX XR Brushless Cordless 7/16 in. Impact Wrench is a part of our best performing line of 20V MAX power tools.

  • Our Fastest Drilling 20V MAX 7/16 in. Impact Wrench - Finish the job with up to 23% faster drilling
  • Ergonomic Design - Take advantage of a 41% more compact design that is 16% narrower and 32% lighter for efficiency when working in tight spaces.
  • Quick-Change Anvil - Change auger bits and other accessories for use in a variety of applications with the 7/16 in. quick-connect anvil.
  • Lift Ring - Access difficult spots such as utility poles with the lift ring that can help maneuver the tool into place.
  • 4-Mode Speed Selection - Optimize tool performance with Timber Screw mode that helps increase the speed of wood driving applications .
  • Part Of Our Best Performing Line Of 20V MAX Power Tools - Innovative power tools designed to deliver certainty for the world's toughest pros.

Specs

–
Power Source:

Battery

Voltage:

20v

Material:

Cobalt

Product Type:

Impact Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy