Apply to be a TradeMaster!
Main product image of XTREME 12V MAX 9/16" Brushless Cordless SDS PLUS Rotary Hammer Kit
Magnifying glass
Hover image to zoom

XTREME 12V MAX 9/16" Brushless Cordless SDS PLUS Rotary Hammer Kit

Brand:
Dewalt
SKU:
DCH072G2
Rating:
(0)
Q&A:
(0)
XTREME 12V MAX 9/16" Brushless Cordless SDS PLUS Rotary Hammer Kit
Magnifying glass
Hover image to zoom
$318.45 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
910 RPM
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Tackle demanding jobs with this high-performance XTREME™ 12V MAX* 9/16 in. Brushless Cordless SDS PLUS Rotary Hammer Kit. With the durable DEWALT® brushless motor and this tool can deliver up to 1.1 J of impact energy**. The lightweight and compact design makes this tool ideal for mounting strut, installing conduit, hanging fixtures, pipe clamp anchoring, and maintenance repair operations applications when combined with lightweight masonry screw anchors. This rotary hammer becomes OSHA Table 1 Compliant when used with the DWH200D dust shroud and DWH161D1 dust extractor (both are sold separately). This kit includes 2 12V MAX* batteries and a charger.

Product Features
  • FAST DRILLING IN CONCRETE with up to 1.1 J of impact energy**
  • LIGHTWEIGHT DESIGN: Ideal for mounting strut, installing conduit, hanging fixtures, pipe clamp anchoring, and maintenance repair applications
  • HIGH-OUTPUT BRUSHLESS MOTOR for efficient performance and runtime


Includes:
  • (1) DCH072 Rotary Hammer
  • (2) DCB124 12V MAX* Batteries
  • (1) DCB112 12V MAX* Charger
  • (1) 360° Side Handle
  • (1) Depth Rod
  • (1) Belt Hook


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Rotary Hammer

RPM:

910

Voltage:

20v

BPM:

4280

Chuck Type:

SDS-Plus

Power Source:

Battery

Batteries Included:

2

Includes:

Charger

Handle

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy