Apply to be a TradeMaster!
Main product image of 20V MAX XR 1" Brushless L-Shape SDS Plus Rotary Hammer (Bare)
Magnifying glass
Hover image to zoom

20V MAX XR 1" Brushless L-Shape SDS Plus Rotary Hammer (Bare)

Brand:
Dewalt
SKU:
DCH273B
Rating:
(0)
Q&A:
(0)
20V MAX XR 1" Brushless L-Shape SDS Plus Rotary Hammer (Bare)
Magnifying glass
Hover image to zoom
$349.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1100 RPM
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back Warranty

Description

–
Overview:
The DCH273P2 20V Max XR Brushless 1” Rotary Hammer is a high-performance drill that is powered by a DEWALT brushless motor and a durable German engineered mechanism that delivers 2.1 joules of impact energy. Coupled with its light weight design and SHOCKS® Active Vibration Control® technology, this hammer is ideal when used in overhead applications. The DCH273P2 is Dust Extraction ready for the D25303DH.

Features:
  • Brushless motor for extended runtime and durability
  • 2.1 joules impact energy provides corded power without the cord
  • Outstanding power-to-weight ratio, results in superior productivity.
  • Factory-set clutch reduces sudden, high torque reactions if bit jams
  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.
  • Retractable utility hook for convenient hanging
  • Optimized ergonomic design provides exceptional overhead drilling experience.
  • Dust Extractor Ready. Use with D25303DH.
Includes:
  • 360 Degree Side Handle
  • Depth Rod
  • Retractable Utility Hook

Specs:
  • Blows/Min: 0-4,600 BPM
  • Chipping: Yes
  • No Load Speed: 0-1,100 RPM
  • Tool Weight: 5.4LBS
  • Chuck Type: SDS+
  • Impact Energy: 2.1 Joules
Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 2 Year Free Service Contract

Specs

–
Product Type:

Rotary Hammer

RPM:

1100

Voltage:

20v

Chuck Size:

1"

BPM:

4600

Chuck Type:

SDS-Plus

Power Source:

Battery

Batteries Included:

0

Impact Energy:

1.5 ft-lb

Features:

Cordless

Warranty:

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy