Shop Resideo Sale
Main product image of 20V Max XR Brushless 1" L-Shape SDS Plus Rotary Hammer Kit with on Board Dust Extractor, (2) Batteries
Magnifying glass
Hover image to zoom

20V Max XR Brushless 1" L-Shape SDS Plus Rotary Hammer Kit with on Board Dust Extractor, (2) Batteries

Brand:
Dewalt
SKU:
DCH273P2DHO
Rating:
(0)
Q&A:
(0)
20V Max XR Brushless 1" L-Shape SDS Plus Rotary Hammer Kit with on Board Dust Extractor, (2) Batteries
Magnifying glass
Hover image to zoom
$780.55 each
Backorder
Backorder
Get it Mon, Dec 28 - Thu, Jan 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: RPM
1100 RPM
Product Highlight: Power Source
Battery
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

–
The DCH273P2DHO 20V MAX XR Brushless Rotary Hammer is a high-performance drill that is powered by a Dewalt brushless motor and a durable German engineered mechanism that delivers 2.1 joules of impact energy. Coupled with its light weight design and SHOCKS Active Vibration Control technology, this hammer is ideal when used in overhead applications. The DCH273P2DHO dust extraction system features a powerful built in motor for increased suction and high performance drilling. The 2-second power-off delay ensures that dust extraction continues after drill is switched off. Featuring a durable clear high capacity dust box, replaceable dust nozzle, replaceable HEPA Filter, and a quick release for easy attachment and disassembly. Benefiting the user with the ability to use carbide drill bit diameters up to 5/8, which allows users to drill overhead for 1/2" dropins.

Features
  • Brushless motor for extended runtime and durability
  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect Feature
  • 2.1 joules impact energy provides corded power without the cord
  • Retractable utility hook for convenient hanging
  • Outstanding power-to-weight ratio, results in superior productivity.
  • Optimized ergonomic design provides exceptional overhead drilling experience.
  • Powerful dust extraction system with built in motor for increased suction and high tool performance.
  • 2-second power-off delay ensure dust extraction to continue after drill is switched off
  • Replaceable dust nozzle
  • Durable clear high capacity dust box
  • Up to 5/8" diameter carbide drill bit may be used
  • Quick release for easy tool assembly and disassembly
  • Compact inline design
  • Replaceable HEPA filter removes 99.97% of airborne particle 0.3 microns or greater
  • Easily adjusted depth stop for accurate anchor hole depths

Specs
  • Blows/Min: 0-4,600 BPM
  • Chipping: Yes
  • Chuck Type: SDS+
  • Impact Energy: 2.1 Joules
  • No Load Speed: 0-1,100 RPM
  • Optimal Concrete Drilling: 5/32-1/2"
  • Tool Weight: 9.88 lbs
  • Vibration Control: Yes (SHOCKS)
  • Vibration Measurement: 6.6 M/S2

Specs
  • (2) DCB205 5.0Ah Batteries
  • (1) DCB101 Charger
  • 360 Degree Side Handle
  • Depth Rod
  • Retractable Utility Hook

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Rotary Hammer

Kit

Voltage:

20v

RPM:

1100

Chuck Size:

1"

BPM:

4600

Batteries Included:

2

Includes:

Carry Case

Charger

Chuck Type:

SDS-Plus

Power Source:

Battery

Impact Energy:

1.5 ft-lb

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy