Apply to be a TradeMaster!
Main product image of 60V MAX 1-7/8" Brushless Cordless SDS MAX Combination Rotary Hammer (Tool Only)
Magnifying glass
Hover image to zoom

60V MAX 1-7/8" Brushless Cordless SDS MAX Combination Rotary Hammer (Tool Only)

Brand:
Dewalt
SKU:
DCH733B
Rating:
(0)
Q&A:
(0)
60V MAX 1-7/8" Brushless Cordless SDS MAX Combination Rotary Hammer (Tool Only)
Magnifying glass
Hover image to zoom
DCH733B has been discontinued
Discontinued December 15, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: RPM
355 RPM
Product Highlight: Voltage
60v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
2 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
Product Overview
The 60V MAX* Brushless 1-7/8 in. SDS MAX Combination Hammer is a midweight, high-performance hammer that is powered by a brushless motor and a durable German engineered mechanism. It delivers 13.3 Joules of impact energy for fast drilling and chipping, even in the hardest concrete. The constant speed electronics allow the tool to maintain speed under load. The midweight design makes it ideally suited for horizontal and downward drilling for #6 - #9 rebar dowel applications, dry coring up to 5 in., chipping in any lower to mid wall, ground rod driving, and bushing. This hammer is part of the PERFORM & PROTECT™ product line, integrated with the Anti-Rotation E-CLUTCH® System and the SHOCKS Active Vibration Control® System. E-CLUTCH® shuts down the tool in bind up situations. SHOCKS® reduces vibration felt by the user at the handles, compared to rotary hammers without this feature. This tool comes Tag Ready™ so users and companies can attach the DEWALT Tag™ and track its location virtually anywhere via the DEWALT Tool Connect™ app.

Product Features
  • 13.3 Joules of impact energy for fast drilling and chipping, even in the hardest concrete.
  • Anti-Rotation E-CLUTCH Systeshuts down the tool in bind up situations.
  • Constant speed electronics allows the tool to maintain speed under load.
  • The SHOCKS Active Vibration Control System reduces vibration felt by the user at the handles, compared to rotary hammers without this feature.
  • The midweight design makes it ideally suited for horizontal and downward drilling for #6 - #9 rebar dowel applications and dry coring up to 5 in.
  • Brushless motor and German-engineered mechanism.
  • Ideally suited for chipping in any lower to mid wall, ground rod driving, and bushing.
  • Tag Ready™ so users and companies can attach the DEWALT Tag and track its location virtually anywhere via the DEWALT Tool Connect™ app.
  • 7-position, variable-speed dial offers users control by adjusting speed of drilling or chipping based upon the thickness and density of the material.


Product Includes
  • DCH733 60V MAX* Combination Rotary Hammer
  • 360° Side Handle


Product Specifications
  • Blows/Min 1,350-2,705 bpm
  • Impact Energy 13.3 Joules
  • No Load Speed 177-355 rpm
  • Optimal Concrete Drilling 3/4 - 1-3/4 in
  • System 60V MAX*
  • Tool Height 11.2 in
  • Tool Length 23.5 in
  • Tool Weight 20 lbs
  • Vibration Measurement 9.0 m/s²


Warranty Info
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 2 Year Free Service Contract

Specs

–
Product Type:

Rotary Hammer

RPM:

355

Voltage:

60v

Chuck Size:

1-7/8"

BPM:

2705

Chuck Type:

SDS-Max

Power Source:

Battery

Batteries Included:

0

Impact Energy:

9.8 ft-lb

Features:

Cordless

Includes:

Side Handle

Warranty:

2 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm