Apply to be a TradeMaster!
Main product image of 20V MAX XR Cordless Drill/Driver, Atomic Impact Driver 2 Tool Combo Kit w/ 2 2.0Ah Batteries, Charger, and Bag
Magnifying glass
Hover image to zoom

20V MAX XR Cordless Drill/Driver, Atomic Impact Driver 2 Tool Combo Kit w/ 2 2.0Ah Batteries, Charger, and Bag

Brand:
Dewalt
SKU:
DCK2051D2
Rating:
(0)
Q&A:
(0)
20V MAX XR Cordless Drill/Driver, Atomic Impact Driver 2 Tool Combo Kit w/ 2 2.0Ah Batteries, Charger, and Bag
Magnifying glass
Hover image to zoom
DCK2051D2 has been discontinued
Discontinued March 16, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Overview:
The DCK283D2 20V MAX* XR Lithium Ion Brushless Compact Drill / Driver and Impact Driver Combo Kit has a powerful motor to deliver maximum runtime. Features a lightweight, compact design to fit in tight spaces. 3-mode LED light gives users visibility in dark spaces.

Features
  • DCD800: ACCESS HARD TO REACH WORK AREAS: Compact 6.37 in. size is 1/2 in. shorter in length compared to the DCD791, tool head only.
  • DCD800: HIGH BIT RETENTION with 1/2 in. metal ratcheting chuck
  • DCD800: BRIGHTEN DARK WORK AREAS: Adjustable 3-Position, 3 Mode LED with up to 70 Lumens, including LED spotlight mode which features a 20-minute shutoff function for extended work time in low-light spaces
  • DCF850: MANEUVER WITH EASE: Compact, under 4 in. design for optimized ergonomics and access to difficult-to-reach spots
  • DCF850: HIGH-PERFORMANCE BRUSHLESS MOTOR delivers 1,825 in-lb of torque and 3,250 rpm to drive large-diameter screws
  • DCF850: PRO-LEVEL CONTROL and precision with a variable 3-speed trigger
  • DCF850: BRIGHTEN DARK WORK AREAS: Integrated 3-LED work light enhances visibility in dimly lit spaces


Includes
  • DCD791 20V MAX* XR® Lithium Ion Compact Brushless 1/2" Drill/Driver
  • DCF887 20V MAX* XR® Lithium Ion Brushless 1/4" Impact Driver
  • (2) DCB203 20V MAX* XR® Lithium Ion Battery (2.0AH)
  • Charger
  • (2) Belt Hooks
  • Contractor Bag


Warranty:
  • 3 Year Limited Warranty 1 Year Free Service Contract 90 Day Money Back Guarantee

Specs

–
Product Type:

Tool Combo Kit

Drill/Driver

Impact Driver

Type:

Kit

Battery Type:

Lithium-Ion

Batteries Included:

2

Includes:

Belt Clip

Batteries

Charger

Carry Case

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm