Tool Combo Kits pair two or more cordless power tools, batteries, and a charger in a single package, giving contractors a fast way to build out a battery platform without buying each piece separately. A typical two-tool kit bundles a compact drill/driver with an impact driver; the Milwaukee M18 Compact Brushless kit delivers 500 in-lbs of torque from the drill/driver and 1,600 in-lbs from the impact driver, covering most fastening and drilling tasks on a jobsite. Kits range from compact two-tool sets meant for tight installs and service calls to larger multi-tool packages that add a reciprocating saw, grinder, or impact wrench to the mix. Because every tool in a combo kit shares the same battery platform, crews carry fewer chargers and battery types between trucks. Picking the right combo kit depends on matching the platform, tool count, and battery capacity to the work a crew actually performs day to day.
Subcategories
Buying Guide
Start with the battery platform already on the truck. A crew running Milwaukee M18 tools gets more value from an M18 combo kit than from a mismatched brand, since batteries and chargers carry over to every other tool on that platform. Tool count comes next: a two-tool drill and impact driver kit covers most rough-in and finish work, while a multi-tool kit adds a saw, grinder, or wrench for crews that need one purchase to outfit a full trade. Tool Combo Kits also vary by battery capacity included in the box, and higher amp-hour packs run longer between charges but add weight and bulk, a tradeoff worth weighing against the type of work planned for the tools. Compact platforms suit technicians working in mechanical rooms, attics, and cabinets where a full-size drill won't fit or turn freely, while full-size platforms suit framing, concrete anchoring, and other high-torque tasks. Brushless motors, found on higher-tier kits, run cooler and last longer under continuous use than brushed motors, which matters for crews putting tools through daily commercial use. Buyers replacing a worn-out platform should confirm the new kit's batteries and charger are compatible with existing tools before ordering, since batteries rarely cross platforms even within the same brand. Matching tool count, battery capacity, and platform size to the trade at hand keeps a combo kit purchase from becoming redundant with tools already on the truck.
Frequently Asked Questions
What's included in a typical tool combo kit?
Most combo kits include two or more cordless tools, one or two batteries per tool, a charger, and a carrying case or bag. A two-tool kit commonly pairs a drill/driver with an impact driver, while larger kits add a saw, grinder, or wrench. Buyers get a working platform in one purchase instead of sourcing tools and batteries separately.
Can batteries from one combo kit power other tools on the same platform?
Batteries included in a combo kit work across every tool built on that same voltage platform from the same brand. A battery from an 18-volt kit powers other 18-volt tools from that manufacturer, letting a crew expand its tool lineup without buying more batteries right away. Batteries do not cross between different voltage platforms, even from the same brand.
What's the difference between a 12-volt and 18-volt combo kit?
A 12-volt combo kit runs on a lower nominal voltage platform built for light-duty tasks in tight spaces, such as service work and trim carpentry. An 18-volt kit delivers more torque and runtime for heavier drilling, fastening, and demolition work. Contractors often keep both platforms on hand, using the 12-volt kit for detail work and the 18-volt kit for high-torque tasks.
Are brushless motors worth the extra cost in a combo kit?
Brushless motors run cooler and last longer under continuous use than brushed motors, since they generate less friction and heat during operation. Contractors running tools daily on commercial jobs get more service life out of brushless tools over time. Occasional users doing light-duty tasks may not need the added durability.
How many tools come in a multi-tool combo kit?
Multi-tool combo kits typically bundle three or more cordless tools built on the same battery platform. The Milwaukee M18 16-piece kit, for example, includes a hammer drill/driver, an impact driver, and an impact wrench with pin detent among its tools. Larger kits like this let a crew outfit a full trade from a single purchase.