Apply to be a TradeMaster!
Main product image of 20V Max XR Hammer Drill/Impact 2-Tool Combo Kit w/ XR Powerpack Batteries, DCK2101QQ1WW1
Magnifying glass
Hover image to zoom

20V Max XR Hammer Drill/Impact 2-Tool Combo Kit w/ XR Powerpack Batteries, DCK2101QQ1WW1

Brand:
Dewalt
SKU:
DCK2101QQ1WW1
Rating:
(0)
Q&A:
(0)
20V Max XR Hammer Drill/Impact 2-Tool Combo Kit w/ XR Powerpack Batteries, DCK2101QQ1WW1
Magnifying glass
Hover image to zoom
$487.98 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery

Description

–
Take on a wide range of demanding applications with the 20V MAX XR Hammer Drill/Impact 2-Tool Combo Kit with POWERPACK Batteries. Featuring our most powerful 20V MAX hammer drill and a compact impact driver designed to deliver 30% more torque, this 2-Tool Combo Kit includes (2) 20V MAX XR POWERPACK batteries.

  • Our Most Powerful 20V MAX Hammer Drill - Take on a wide range of demanding applications with our most powerful hammer drill (DCD1007).
  • 30% More Torque - Complete tough fastening applications on the jobsite with 30% more torque (DCF845).
  • Prioritize Productivity - Help minimize downtime and make up to 275 holes per charge (DCD1007).
  • Brushless Motor - Drive large diameter screws with up to 1,825 in-lbs. of torque and 3,400 RPM (DCF845).
  • Part Of Our Best Performing Line Of 20V MAX Power Tools And Batteries - Innovative power tools and batteries designed to deliver certainty for the world's toughest pros.

Specs

–
Product Type:

Tool Combo Kit

Batteries Included:

2

Voltage:

20v

Power Source:

Battery