Apply to be a TradeMaster!
Main product image of 20V Max Brushless 2-Tool Combo Kit, DCK251E1QQ1
Magnifying glass
Hover image to zoom

20V Max Brushless 2-Tool Combo Kit, DCK251E1QQ1

Brand:
Dewalt
SKU:
DCK251E1QQ1
Rating:
(0)
Q&A:
(0)
20V Max Brushless 2-Tool Combo Kit, DCK251E1QQ1
Magnifying glass
Hover image to zoom
$455.91 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cobalt

Description

–
Take on a wide range of demanding applications with the 2-Speed Hammer Drill/Impact 2-Tool Combo Kit with XR Batteries. Featuring our most powerful 20V MAX 2-speed hammer drill and our highest torque impact driver, this 2-Tool Combo Kit includes (1) 20V MAX XR POWERPACK Battery and (1) 20V MAX XR POWERSTACK Compat Battery for your convenience.

  • DCD806: Our Most Powerful 20V MAX 2-Speed Hammer Drill - Complete a wide range of applications with this hammer drill that is up to 109% more powerful.
  • DCF860: OUR HIGHEST TORQUE IMPACT DRIVER - Take on tough jobs with up to 66% more torque.
  • DCD806: Professional Performance - Complete jobs with top level speed, control, and precision with a high-speed transmission and variable speed trigger featuring 2 settings (no load 0-650/0-2,000 rpm).
  • DCF860: PRO-LEVEL POWER - Power through tough jobs with up to 2,500 in-lbs. max torque and a no-load speed up to 3,800 RPM.

Specs

–
Material:

Cobalt

Product Type:

Tool Combo Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy