Apply to be a TradeMaster!
Main product image of 20V MAX XR Lithium-Ion Cordless Brushless Hammer Drill, Impact Combo Kit w/ 2 Batteries, and Charger
Magnifying glass
Hover image to zoom

20V MAX XR Lithium-Ion Cordless Brushless Hammer Drill, Impact Combo Kit w/ 2 Batteries, and Charger

Brand:
Dewalt
SKU:
DCK287D2
Rating:
(0)
Q&A:
(0)
20V MAX XR Lithium-Ion Cordless Brushless Hammer Drill, Impact Combo Kit w/ 2 Batteries, and Charger
Magnifying glass
Hover image to zoom
$355.53 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Overview:
The DCK287D2 20V MAX* XR® Lithium Ion Brushless Compact Hammerdrill and Impact Driver Combo Kit has a powerful motor to deliver maximum runtime. Features a lightweight, compact design to fit in tight spaces. 3-mode LED light gives users visibility in dark spaces. This model manufactured after December 2017 is made in the USA with global materials.

Features
  • DEWALT® brushless motor delivers up to 57% more run-time over brushed
  • DCD796 20V MAX* 1/2" hammerdrill has a compact (7.5" front to back) and lightweight (3.6 lb) design to fit into tight areas
  • DCD796 features 3-mode LED with 20-minute trigger release delay in Spotlight Mode providing increased visibility in dark or confined spaces
  • XR® Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
  • DCF887 20V MAX* 1/4" impact driver has a compact (5.3" front to back) design to fit into tight areas
  • DCF887 features 3 LED lights embedded in front of tool with 20-second trigger release delay providing increased visibility in dark or confined spaces


This Kit Includes
  • DCD796D2
  • DCF887B
  • DCB203


Included
  • DCD796 20V MAX* XR® Lithium Ion Compact Brushless 1/2" Hammerdrill
  • DCF887 20V MAX* XR® Lithium Ion Brushless 1/4" Impact Driver
  • (2) DCB203 20V MAX* XR® Lithium Ion Battery (2.0AH)
  • Charger
  • (2) Belt Hooks
  • Contractor Bag


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Tool Combo Kit

Hammer Drill/Driver

Battery

Impact Driver

Includes:

Charger

Carry Case

Belt Clip

Batteries

Power Source:

Cordless

Batteries Included:

2

Carry Case:

Contractor Bag

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy