Shop Limited Time Deals
Main product image of 20V MAX Lithium-Ion Cordless Hammer Drill, Impact Driver Combo Kit w/ 2 Batteries , Charger, and Bag
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless Hammer Drill, Impact Driver Combo Kit w/ 2 Batteries , Charger, and Bag

Brand:
Dewalt
SKU:
DCK290L2
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless Hammer Drill, Impact Driver Combo Kit w/ 2 Batteries , Charger, and Bag
Magnifying glass
Hover image to zoom
DCK290L2 has been discontinued
Discontinued November 11, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Power Source
Cordless
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

Overview:
The DCK290L2 20V MAX* Lithium Ion Hammerdrill / Impact Driver Combo Kit features a three-speed transmission and LED lights for working in dark spaces.

Features
  • DCD985 20V MAX* hammerdrill with patented 3-speed, all-metal transmission and 1/2" all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
  • DCF885 20V MAX* 1/4" impact driver features 3 LED lights with 20-second delay to provide visibility without shadows


Includes
  • DCD985 1/2" Hammerdrill
  • DCF885 1/4" Impact Driver
  • (2) 20V MAX* Lithium Ion 3.0 Ah Battery Packs
  • Fast Charger
  • 360° Side Handle
  • Belt Hook
  • Contractor Bag


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

Product Type:

Tool Combo Kit

Impact Driver

Hammer Drill/Driver

Battery Type:

3 Ah

Power Source:

Cordless

Carry Case:

Contractor Bag

Includes:

Side Handle

Batteries

Carry Case

Belt Clip

Charger

Batteries Included:

2

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm