Apply to be a TradeMaster!
Main product image of 20V MAX Lithium-Ion Cordless Hammer Drill, Reciprocating Saw Combo Kit w/ 2 Batteries, Charger, and Bag
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless Hammer Drill, Reciprocating Saw Combo Kit w/ 2 Batteries, Charger, and Bag

Brand:
Dewalt
SKU:
DCK292L2
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless Hammer Drill, Reciprocating Saw Combo Kit w/ 2 Batteries, Charger, and Bag
Magnifying glass
Hover image to zoom
DCK292L2 has been discontinued
Discontinued August 16, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
20v
Product Highlight: Size
1/2"
Product Highlight: Warranty
1 Year Free Service, 90 Day Money Back, 3 Year Limited Warranty

Description

The DCK292L2 20V MAX* Lithium Ion Hammerdrill / Recip Saw Combo Kit features a three-speed transmission and a reciprocating saw with a 4-position keyless blade clamp that allows for quick blade changes.

Features
  • DCD985 20V MAX* hammerdrill with patented 3-speed, all-metal transmission and 1/2" all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
  • DCS380 20V MAX* reciprocating saw with 4-position keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft

Includes:
  • DCD985 1/2" Hammerdrill
  • Contractor Bag
  • DCS380 Reciprocating Saw
  • (2) 20V MAX* Lithium Ion 3.0 Ah Battery Packs
  • Fast Charger
  • 360° Side Handle

Specs

Product Type:

Tool Combo Kit

Hammer Drill/Driver

Reciprocating Saw

Voltage:

20v

Size:

1/2"

Includes:

Batteries

Belt Clip

Side Handle

Carry Case

Charger

Batteries Included:

2

Battery Type:

Lithium-Ion

Warranty:

1 Year Free Service

90 Day Money Back

3 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm