Apply to be a TradeMaster!
Main product image of 20-Volt MAX XR Lithium-Ion Cordless Brushless Premium Drill, Reciprocating Saw Combo Kit, 2 Batteries
Magnifying glass
Hover image to zoom

20-Volt MAX XR Lithium-Ion Cordless Brushless Premium Drill, Reciprocating Saw Combo Kit, 2 Batteries

Brand:
Dewalt
SKU:
DCK294P2
Rating:
(0)
Q&A:
(0)
20-Volt MAX XR Lithium-Ion Cordless Brushless Premium Drill, Reciprocating Saw Combo Kit, 2 Batteries
Magnifying glass
Hover image to zoom
$468.18 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 90 Day Money Back, 3 Year Limited Warranty

Description

–
Overview:
This 20V MAX* 2-Tool cordless brushless XR® combo kit features our hammerdrill/driver, compact reciprocating saw, two 20V MAX* lithium ion 5.0ah batteries, charger, and tool bag. The hammerdrill/driver has a 3-speed transmission and powerful brushless motor that delivers u to 75% more runtime vs. 18V NiCad brushed motors. Compact Reciprocating Saw has a compact lightweight design for making cuts in confined spaces like in between studs.

Features
  • DCD996: DEWALT-built high power, high efficiency brushless motor delivers up to 75% more run time over brushed
  • DCD996: Heavy-duty 1/2" ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • DCD996: LED Spotlight Mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
  • DCS367: Compact and lightweight design allows tool to fit between 16" (40.6 cm) on center studs and in tight spaces
  • DCD996: XR Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
  • DCD996:3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
  • DCS367: Up to 75% more runtime with brushless motor
  • DCS367: 4-position blade clamp allowed for flush cutting and versatility


Includes
  • DCD996 - 20V MAX* XR Premium 3-Speed Hammerdrill
  • DCS367 - 20V MAX XR Reciprocating Saw
  • (2) DCB205 - 20V MAX* Lithium Ion Battery Packs (5.0Ah)
  • Charger
  • Contractor Bag
  • Belt Hook


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Tool Combo Kit

Hammer Drill/Driver

Reciprocating Saw

Type:

Kit

Stroke:

1-1/8"

SPM:

0-2900

Voltage:

20v

Battery Type:

Lithium-Ion

Carry Case:

Contractor Bag

Batteries Included:

2

Includes:

Carry Case

Belt Clip

Batteries

Charger

Power Source:

Battery

Warranty:

1 Year Free Service

90 Day Money Back

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy