Shop Resideo Sale
Main product image of 20V MAX Lithium-Ion Cordless Brushless Combo Kit (2 Tool) with FLEXVOLT, 20V Battery and Charger
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless Brushless Combo Kit (2 Tool) with FLEXVOLT, 20V Battery and Charger

Brand:
Dewalt
SKU:
DCK299D1T1
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless Brushless Combo Kit (2 Tool) with FLEXVOLT, 20V Battery and Charger
Magnifying glass
Hover image to zoom
DCK299D1T1 has been discontinued
Discontinued November 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Size
1/2", 1/4"
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
The FLEXVOLT Hammerdrill Impact Driver Kit features our DCD996 20V MAX* 1/2 in. 3-Speed Hammerdrill and DCF887 20V MAX* 1/4 in. 3-Speed Impact Driver. This kit comes with one FLEXVOLT 20V/60V MAX lithium ion battery, one 20V MAX* compact battery and fast charger.

Features:
  • DCD996 20V MAX 1/2 in. hammerdrill 3-speed, high performance (0-2,000 rpm), all-metal transmission optimizes tool-to-task for fast application speeds and improved run-time
  • DCD996 20V MAX 1/2 in. hammerdrill has a compact size (8.4 in. front-to-back length) and lightweight (4.7 lb) design to fit tight areas
  • DCF887 20V MAX 1/4 in. impact driver provides 1,825 in-lbs of max torque at fast 0-3,250 RPM speed and 0-3,600 impacts per minute
  • DCD996 20V MAX 1/2 in. hammerdrill 0-38,250 BPM for fast drilling in masonry materials
  • DCD996 20V MAX hammerdrill includes 3-Mode LED providing lighting in dark or confined spaces up to 20X brighter than previous model
  • DCF887 20V MAX 1/4 in. impact driver has a compact size (5.3 in. front-to-back length) and lightweight (3.4 lbs) design

Includes:
  • DCD996 20V MAX* XR® 1/2 in. 3-Speed Hammerdrill
  • (2) Belt Hooks
  • DCF887 20V MAX* XR® 1/4 in. Impact Driver
  • 360 Degree Side Handle
  • DCB203 20V MAX* XR® 2.0AH Lithium Ion Battery
  • Contractor Bag
  • DCB606 FLEXVOLT® 20V/60V MAX* 6.0AH/2.0AH Lithium Ion Battery
  • DCB118 20V / 60V MAX* Fan-Cooled Rapid Charger

Specs

–
Product Type:

Tool Combo Kit

Hammer Drill/Driver

Impact Driver

Voltage:

20v

Size:

1/2"

1/4"

Includes:

Batteries

Belt Clip

Side Handle

Carry Case

Charger

Battery Type:

XR Lithium-Ion

Batteries Included:

2

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm