Apply to be a TradeMaster!
Main product image of 20V MAX XR Lithium-Ion Cordless Brushless Hammer Drill/Impact Combo Kit (2-Tool), (2) Batteries
Magnifying glass
Hover image to zoom

20V MAX XR Lithium-Ion Cordless Brushless Hammer Drill/Impact Combo Kit (2-Tool), (2) Batteries

Brand:
Dewalt
SKU:
DCK299P2
Rating:
(2)
Q&A:
(0)
20V MAX XR Lithium-Ion Cordless Brushless Hammer Drill/Impact Combo Kit (2-Tool), (2) Batteries
Magnifying glass
Hover image to zoom
DCK299P2 has been discontinued
Discontinued May 2, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
20v
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

Overview:
The DCK299M2 20V MAX*combo kit is ideal for most drilling, hammering and fastening applications. This kit includes a DCF887 impact driver and DCD996 hammer drill. Also included are two 5.0 Ah battery packs and charger.

DCD996 20V MAX 1/2" Hammerdrill Features:
  • 3-speed, high performance (0-2,250 rpm), all-metal transmission optimizes tool-to-task for fast application speeds and improved run-time
  • 0-38,250 BPM for fast drilling in masonry materials
  • Compact size (8.4" front-to-back length) and lightweight (4.7 lb) design to fit tight areas
  • Includes 3-Mode LED providing lighting in dark or confined spaces up to 20X brighter than previous mode
lDCF887 20V MAX 1/4" Impact Driver Features:
  • Provides 1,825 in-lbs of max torque at fast 0-3,250 RPM speed and 0-3,600 impacts per minute
  • Compact size (5.3" front-to-back length) and lightweight (3.4 lbs) design
Includes:
  • (1) DCD996 20V MAX XR 3-Speed 1/2" Hammerdrill
  • (1) DCF887 20V MAX XR 1/4" Impact Driver
  • (2) DCB205 20V MAX XR High Capacity Li-Ion Batteries (5.0Ah)
  • (1) Charger
  • (2) Belt Hooks
  • 360° side handle
  • Kit Box
Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

Product Type:

Impact Driver

Hammer Drill/Driver

Voltage:

20v

Battery Type:

XR Lithium-Ion

Includes:

Batteries

Belt Clip

Side Handle

Charger

Carry Case

Batteries Included:

2

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy & recommend this product.

I used it to secure the pool ladder to the deck and at the highest level I almost shot the screw through the deck.
Vic
Staten Island,NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AWESOME PRODUCT YOU CANT GO WRONG

This is the second set of Dewalt impact driver/ hammer drill I have had they get major abuse and the last drill I accidentally drove over with my semi and it continued to work I am a Dewalt fan for life batteries last for all day long work , recharge fast too. Brushless power is unbeatable . Hooked to my friends milwaukee and spun it out of his hands it had that much torque , if used in low gear you had better be holding on to it it will hurt you if you dont!!
Silverado 175
East Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?