Apply to be a TradeMaster!
Main product image of 20V MAX Compact 4-Tool Combo Kit
Magnifying glass
Hover image to zoom

20V MAX Compact 4-Tool Combo Kit

Brand:
Dewalt
SKU:
DCK420D2
Rating:
(0)
Q&A:
(0)
20V MAX Compact 4-Tool Combo Kit
Magnifying glass
Hover image to zoom
DCK420D2 has been discontinued
Discontinued November 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–
Overview:
This 4-tool combo kit includes the DCD780 Drill/ Driver, DCF885 1/4 in. Impact Driver, DCS381 Reciprocating Saw, and DCL040 LED Work Light. Features like the DCD780's 2-speed transmission, the DCF885's three LED lights, the DCS381's keyless blade clamp and the DCL040's convenient hang hook make these tools ideal for the jobsite.

Includes:
  • DCD780 1/2 in. Drill/driver
  • DCF885 1/4 in. Impact Driver
  • DCS381 Reciprocating Saw
  • DCL040 LED worklight
  • (2) 20V MAX* Lithium Ion 2.0 Ah Battery Packs
  • Charger
  • Contractor Bag


Features:
  • DCD780 20V MAX* 1/2 in. drill/driver features two speed transmission(0-600/0-2000RPM)12345
  • DCF885 20V MAX* 1/4 in. Impact Driver features 3 LED light ring withe 20 second delay to provide visibility without shadows
  • DCS381 20V MAX* reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DCL040 20V MAX* LED worklight delivers 110 lumens of light output


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Tool Combo Kit

Reciprocating Saw

Drill/Driver

Work Light

Impact Driver

Voltage:

20v

Includes:

Batteries

Charger

Carry Case

Battery Type:

Lithium-Ion

Batteries Included:

2

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm