Apply to be a TradeMaster!
Main product image of 20V MAX XR Compact 4-Tool Combo Kit
Magnifying glass
Hover image to zoom

20V MAX XR Compact 4-Tool Combo Kit

Brand:
Dewalt
SKU:
DCK483D2
Rating:
(0)
Q&A:
(0)
20V MAX XR Compact 4-Tool Combo Kit
Magnifying glass
Hover image to zoom
$402.25 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

–
Overview:
The DCK483D2 20V MAX* XR® Compact 4-Tool Combo Kit features our DCD791 Compact Drill/Driver with two-speed transmission and LED lights for working in dark spaces. The DCF887 20V MAX* XR® Brushless 1/4" 3-Speed Impact Driver is compact for fitting in tight spaces. Three LED lights make it ideal for working in the dark. The DCS570 20V MAX* XR® Circular Saw features a brushless motor which provides 5200 RPM maintaining speed under load. The DCL040 is a bright flashlight that illuminates your work area with LED output of 110 lumens.

Includes:
  • (1) DCD791 Compact Drill Driver
  • (1) DCF887 3-Speed Impact Driver
  • (1) DCS570 Circular Saw
  • (1) DCL040 LED Work Light
  • (1) DCB112
  • (2) DCB203 Lithium Ion Battery Packs
  • (1) Contractor Bag


Features:
  • DCD791 has a DEWALT built brushless motor which delivers up to 57% more run time
  • DCF887 has a DEWALT built brushless motor for longer run time
  • DCS570 uses a 7-1/4" Blade to provide 2-9/16" Cutting Capacity at 90 degrees
  • DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens.
  • DCD791 has 3-Mode LED lights with a spotlight mode
  • DCF887 HAS 3-speed settings for versatility with Precision Drive for added control
  • DCS570 has runtime to complete 330 crosscuts in 2x4 (pine)


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Tool Combo Kit

Drill/Driver

Work Light

Circular Saw

Impact Driver

Voltage:

20v

Includes:

Charger

Batteries

Carry Case

Battery Type:

Lithium-Ion

Batteries Included:

2

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy