Apply to be a TradeMaster!
Main product image of 20V MAX XR Brushless 4-Tool Combo Kit
Magnifying glass
Hover image to zoom

20V MAX XR Brushless 4-Tool Combo Kit

Brand:
Dewalt
SKU:
DCK494P2
Rating:
(0)
Q&A:
(0)
20V MAX XR Brushless 4-Tool Combo Kit
Magnifying glass
Hover image to zoom
DCK494P2 has been discontinued
Discontinued November 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
1 Year Free Service, 3 Year Limited, 90 Day Money Back Warranty

Description

–

Product Overview

This 20V MAX* XR® Cordless Compact 4-Tool Combo Kit comes equipped with contractor bag and includes two 5 Ah batteries. It is a versatile kit that is Made In The USA with Global Materials. Included is our premium Hammerdrill Driver which has a DEWALT-built high power high efficiency brushless motor that delivers more runtime vs. brushed motors. It also has a heavy-duty 1/2" ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength. The Impact Driver has a DEWALT built brushless motor for longer run time and has 3-speed settings for versatility with Precision Drive for added control and 3 LED lights to illuminate dark spaces. The compact Reciprocating Saw has a Variable speed trigger with 0-2900 SPM and a lever action 4 position blade clamp. The flashlight is used to illuminate your work area with LED output of 110 lumens.


Product Features

  • DCD996 has a DEWALT-built high power high efficiency brushless motor that delivers more runtime vs. brushed motors. It also has a heavy-duty 1/2" ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength.
  • DCF887 has a DEWALT built brushless motor for longer run time and has 3-speed settings for versatility with Precision Drive for added control
  • DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens.
  • DCS367 has a Variable speed trigger with 0-2900 SPM and a lever action 4 position blade clamp.



Product Includes

  • (1) DCD996
  • (1) DCF887
  • (1) DCS367
  • (1) DCL040
  • (2) DCB205
  • (1) DCB115
  • (1) Contractor Bag



Warranty:

  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Tool Combo Kit

Hammer Drill/Driver

Reciprocating Saw

Impact Driver

Work Light

Voltage:

20v

Includes:

Batteries

Carry Case

Battery Type:

5 Ah

Lithium-Ion

Batteries Included:

2

Warranty:

1 Year Free Service

3 Year Limited

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm