Apply to be a TradeMaster!
Main product image of 20V MAX Lithium Ion 5-Tool Combo Kit
Magnifying glass
Hover image to zoom

20V MAX Lithium Ion 5-Tool Combo Kit

Brand:
Dewalt
SKU:
DCK590L2
Rating:
(0)
Q&A:
(0)
20V MAX Lithium Ion 5-Tool Combo Kit
Magnifying glass
Hover image to zoom
DCK590L2 has been discontinued
Discontinued November 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Overview:
The DCK590L2 20V MAX Lithium Ion 5-Tool Combo Kit includes a hammerdrill with a 3-speed transmission, reciprocating saw with keyless blade clamp, circular saw with 6-1/2" carbide blade, impact driver with visibility, and a 20V MAX LED work light.

Includes:
  • DCD985 1/2" Hammerdrill
  • DCS381 Reciprocating Saw
  • DCF885 1/4" Impact Driver
  • DCS393 6 1/2" Circular Saw
  • DCL040 LED Work Light
  • (2) 20V MAX* Lithium Ion 3.0 Ah Battery Packs
  • Fast Charger
  • 360° Side Handle
  • Belt Hook
  • Carbide Tipped Blade
  • Contractor Bag


Features:
  • DCD985 20V MAX* hammerdrill with patented 3-speed, all-metal transmission and 1/2" all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
  • DCF885 20V MAX* 1/4" impact driver features 3 LED lights with 20-second delay to provide visibility without shadows
  • DCL040 20V MAX* LED work light delivers 110 lumens of light output
  • DCS381 20V MAX* reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DCS393 20V MAX* circular saw with 6-1/2" carbide blade can cut 2x4's at a 45-degree angle in a single pass


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Tool Combo Kit

Hammer Drill/Driver

Impact Driver

Work Light

Reciprocating Saw

Circular Saw

Voltage:

20v

Includes:

Charger

Saw Blade

Side Handle

Batteries

Belt Clip

Carry Case

Battery Type:

Lithium-Ion

Batteries Included:

2

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm