Apply to be a TradeMaster!
Main product image of 20V MAX Lithium-Ion Cordless Combo Kit (5 Tool) w/ 2 Batteries, Charger, and Tool Bag
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless Combo Kit (5 Tool) w/ 2 Batteries, Charger, and Tool Bag

Brand:
Dewalt
SKU:
DCK592L2
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless Combo Kit (5 Tool) w/ 2 Batteries, Charger, and Tool Bag
Magnifying glass
Hover image to zoom
$805.50 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
Overview:
The DCK592L2 20V MAX* Premium 5-Tool Combo Kit includes a hammerdrill with a 3-speed transmission, reciprocating saw with keyless blade clamp, lightweight circular saw with 6-1/2" carbide blade, impact driver with visibility, and a 20V MAX* LED work light.

Features
  • DCD985 20V MAX* hammerdrill with patented 3-speed, all-metal transmission and 1/2" all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
  • DCF885 20V MAX* 1/4" impact driver features 3 LED lights with 20-second delay to provide visibility without shadows
  • DCL040 20V MAX* LED work light delivers 110 lumens of light output
  • DCS380 20V MAX* reciprocating saw with 4-position keyless blade clamp that allows for quick blade change without touching blade or reciprocating shaft
  • DCS391 20V MAX* circular saw with lightweight magnesium shoe and 6-1/2" carbide blade can cut 2x4's at a 45-degree angle in a single pass

Includes
  • DCD985 1/2" Hammerdrill
  • (2) 20V MAX* Lithium Ion 3.0 Ah Battery Packs
  • DCS380 Reciprocating Saw
  • Fast Charger
  • Contractor Bag
  • DCF885 1/4" Impact Driver
  • 360° Side Handle
  • DCS391 6 1/2" Circular Saw
  • Belt Hook
  • DCL040 LED Work Light
  • Carbide Tipped Blade

Specs

–
Product Type:

Tool Combo Kit

Circular Saw

Reciprocating Saw

Hammer Drill/Driver

Impact Driver

Work Light

Voltage:

20v

Includes:

Saw Blade

Belt Clip

Batteries

Side Handle

Charger

Carry Case

Battery Type:

Lithium-Ion

Batteries Included:

2

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy