Apply to be a TradeMaster!
Main product image of 20V MAX XR 5-Tool Combo Kit
Magnifying glass
Hover image to zoom
20V MAX XR 5-Tool Combo Kit
Magnifying glass
Hover image to zoom
DCK594P2 has been discontinued
Discontinued July 17, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

–
Overview:
The DCK594P2 20V MAX XR® Lithium Ion 5 Tool Combo Kit features our DCD996 Premium Hammerdrill/Driver with 3-speed transmission and our DEWALT-built high power, high efficiency brushless motor delivering up to 75% more runtime vs. 18v NiCad brushed motors. The DCF887 20V MAX XR® Brushless 1/4" 3-Speed Impact Driver is compact for fitting in tight spaces. Three LED lights make it ideal for working in the dark. The DCS570 20V MAX* XR® Circular Saw, features a brushless motor which provides 5200 RPM maintaining speed under load. The DCS367 20V MAX* XR® Compact Reciprocating Saw features a compact and lightweight design to help make your jobs easier. The DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens.

Includes:
  • (1) DCD996 Cordless Drill
  • (1) DCF887 Impact Driver
  • (1) DCS570 Circular Saw
  • (1) DCL040 LED Worklight
  • (2) DCB205 Lithium Battery Packs
  • (1) DCB115 Lithium Battery Charger
  • (1) Contractor Bag


Features:
  • DCD996 has a DEWALT-built high power, high efficiency brushless motor that delivers up to 75% more runtime vs. 18V NiCad brushed motors.
  • DCF887 has a DEWALT built brushless motor for longer run time
  • DCS570 uses a 7-1/4" blade to provide 2-9/16" Cutting Capacity at 90 degrees
  • DCS367 has a variable speed trigger with 0-2900 SPM
  • DCD996 has a heavy-duty 1/2" ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • DCF887 HAS 3-speed settings for versatility with Precision Drive for added control
  • DCS570 has runtime to complete 330 crosscuts in 2x4 (pine)
  • DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens.


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Tool Combo Kit

Reciprocating Saw

Circular Saw

Work Light

Drill/Driver

Impact Driver

Voltage:

20v

Includes:

Batteries

Charger

Carry Case

Battery Type:

Lithium-Ion

Batteries Included:

2

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm