Apply to be a TradeMaster!
Main product image of 20V MAX Li-Ion Cordless Band Saw (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX Li-Ion Cordless Band Saw (Tool Only)

Brand:
Dewalt
SKU:
DCS371B
Rating:
(0)
Q&A:
(0)
20V MAX Li-Ion Cordless Band Saw (Tool Only)
Magnifying glass
Hover image to zoom
DCS371B has been discontinued
Discontinued July 26, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
20V MAX XR Mid-Size Bandsaw (Tool Only)
Brand:
Dewalt
SKU:DCS378B
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
DCS371B 20V MAX Li-Ion Band Saw (Tool Only) has superior balance and ergonomics and can cut up to up to 2" SCH 40 pipe. Designed with hook and blade tracking adjustment to increase handle, base, and blade life. LED worklight allows users to work in dark spaces.

Features:
  • 2-1/2" cut capacity cuts up to 2" SCH 40 pipe
  • LED work light with 20-second delay illuminates dark work surfaces for accurate cutting
  • Blade tracking adjustment increases blade life by providing better blade tracking
  • Dual-bearing blade guide rollers provides increased durability in the blade support system
  • Centered handle position provides superior balance and ergonomics and allows for more accurate cuts and less user fatigue
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
  • Tool-free blade changing lever loosens blade tension to allow for blade change
  • Ergonomic soft grip back handle provides comfort and flexibility

Specifications:
  • Max Capacity (Round): 2-1/2"
  • Tool Length: 15"
  • Power Tool Type: Cordless
  • Tool Weight: 8.0 lbs

Includes:
  • DCS371 20V MAX Band Saw
  • 14/18 tpi blade
  • blade tracking wrench

Warranty:
  • 3 year limited warranty

Specs

–
Product Type:

Band Saw

Voltage:

20v

Blade Length:

32-7/8"

Power Source:

Battery

Teeth per Inch:

14/18

Cutting Capacity:

2-1/2"

Batteries Included:

0

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm