Apply to be a TradeMaster!
Main product image of 20V MAX Lithium-Ion Cordless Brushless Deep Cut Band Saw (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Cordless Brushless Deep Cut Band Saw (Tool Only)

Brand:
Dewalt
SKU:
DCS374B
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Cordless Brushless Deep Cut Band Saw (Tool Only)
Magnifying glass
Hover image to zoom
$444.45 each
In Stock
In Stock
Get 45 Tue, Dec 1 - Thu, Dec 3

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless, Battery
Product Highlight: Voltage
20v
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Overview:
This 20V MAX* Brushless Band Saw has the power and runtime you expect from DEWALT. With a 20V MAX* Brushless motor and ability to use any DEWALT 20V MAX* or FLEXVOLT® batteries, it can cut up to 5 in. x 4-3/4 in. rectangular material and up to 4 in. round material. It also includes blade speed control, integrated hang hook, and a durable base.

Features
  • 5'' Cutting Capacity
  • LED Work Light with 20 second delay illuminates dark work surfaces for accurate cutting.
  • Variable Speed for versatility and control
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
  • Tool less blade changing lever loosens blade tension
  • DEWALT built brushless motor for performance and durability


Included
  • DCS374 Band saw


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Band Saw

Blade Length:

32-7/8"

Teeth per Inch:

18

Power Source:

Cordless

Battery

Cutting Capacity:

5"

Batteries Included:

0

Voltage:

20v

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy