Apply to be a TradeMaster!
Main product image of 20V MAX XR Lithium-Ion Cordless Brushless Deep Cut Band Saw Kit with (2) Batteries 5Ah, Charger and Case
Magnifying glass
Hover image to zoom

20V MAX XR Lithium-Ion Cordless Brushless Deep Cut Band Saw Kit with (2) Batteries 5Ah, Charger and Case

Brand:
Dewalt
SKU:
DCS374P2
Rating:
(0)
Q&A:
(0)
20V MAX XR Lithium-Ion Cordless Brushless Deep Cut Band Saw Kit with (2) Batteries 5Ah, Charger and Case
Magnifying glass
Hover image to zoom
$679.00 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
The DWE402 4-1/2" (115mm) Small Angle Grinder features three powerful systems for maximizing performance such as the Dust Ejection System for preventing damaging dust from entering the tool, One-Touch Guard for 360-degree rotation, and Quick-Change™ Wheel Release for easy wheel removal.

Features
  • 5'' Cutting Capacity
  • 4'' cut capacity cuts up to 4" SCH 40 pipe and double strut
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
  • LED Work Light with 20 second delay illuminates dark work surfaces for accurate cutting
  • Tool less blade changing lever loosens blade tension for easy blade changes
  • Variable Speed for versatility and control
  • DEWALT built brushless motor for performance and durability

Specs
  • FT/MIN: 0-490 FPM
  • Led Light: Yes
  • Power Tool Type: Cordless
  • Tool Length: 20-3/4"
  • Tool Weight: 13.8 lbs

Includes:
  • DCS374 20V MAX* Band Saw
  • (2) DCB205 20V MAX* 5.0Ah batteries
  • (1) Charger
  • (1) Kit Box
  • (1) 18TPI Band Saw Blade

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Band Saw

Kit

Voltage:

20v

LEDs:

Yes

Blade Length:

44-7/8"

Power Source:

Battery

Teeth per Inch:

18

Cutting Capacity:

5"

Batteries Included:

2

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy