Apply to be a TradeMaster!
Main product image of 12V MAX XTREME 1-3/4" Brushless Cordless Bandsaw (Tool Only)
Magnifying glass
Hover image to zoom

12V MAX XTREME 1-3/4" Brushless Cordless Bandsaw (Tool Only)

Brand:
Dewalt
SKU:
DCS375B
Rating:
(0)
Q&A:
(0)
12V MAX XTREME 1-3/4" Brushless Cordless Bandsaw (Tool Only)
Magnifying glass
Hover image to zoom
$219.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty
Product Highlight: Length (Inches)
27" Length

Description

–
Overview
The compact XTREME 12V MAX* 1-3/4 in. Brushless Cordless Bandsaw is lightweight at 6.54 lbs. with an integrated guard making it ideal for overhead and one-handed cutting jobs. The 1-3/4 in. cut capacity allows for cuts through small metal diameters with additional room to cut 1-5/8 in. comfortably. The variable-speed trigger helps provide control when cutting through hard materials. For added ease of use, simply hang this bandsaw when you’re ready to switch tasks with the integrated hook and illuminate dark workspaces with bright onboard LED.

Product Features
  • PERFORM ONE-HANDED AND OVERHEAD CUTS with the bandsaw’s lightweight build and integrated guard
  • SEAMLESS SPEED ADJUSTMENT to match the material being cut with variable-speed trigger
  • PREVENT DAMAGE to the front handle or base by using the integrated hook to hang the saw
  • QUICK TOOL-FREE BLADE CHANGES: Switch blades out with the blade change lever that loosens blade tension
  • ILLUMINATE DARK WORK AREAS with bright LED and a 20-second delay to enhance visibility
  • MAKE SINGLE-POINT BLADE TRACKING ADJUSTMENTS with onboard wrench
Product Specifications
  • Ft/Min: 0-380 FPM
  • Max Capacity (Rectangular): 1-3/4"
  • Max Capacity (Round): 1-3/4"
  • Power Tool Type: Cordless
  • Tool Length: 27"
  • Tool Weight: 6 lbs
Includes:
  • (1) DCS375 12V MAX* Bandsaw
  • (1) 14/18 TPI Blade
  • (1) Blade Tracking Wrench

Specs

–
Product Type:

Band Saw

Voltage:

12v

Features:

Cordless

Cutting Capacity:

1-3/4"

Teeth per Inch:

14/18

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Length (Inches):

27"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy