Apply to be a TradeMaster!
Main product image of 5" 20V Max Dual Switch Band Saw (Tool Only), DCS376B
Magnifying glass
Hover image to zoom

5" 20V Max Dual Switch Band Saw (Tool Only), DCS376B

Brand:
Dewalt
SKU:
DCS376B
Rating:
(0)
Q&A:
(0)
5" 20V Max Dual Switch Band Saw (Tool Only), DCS376B
Magnifying glass
Hover image to zoom
$562.37 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Material
Bi-Material

Description

–
Cut up to 5 in. x 4-3/4 in. rectangular material and up to 4 in. round material with the 20V MAX 5 in. Dual Switch Band Saw. As a part of the PERFORM & PROTECT lineup, this tool requires dual switch activation that ensures two hands are used during operation. Featuring speed control to match the needs of your application, this powerful saw makes quick work of tough jobs. Battery & Charger Sold Separately

  • Perform & protect - tool requires dual switch activation to promote proper usage
  • 5 in. Cutting Capacity - Saw uses a 44 7/8 in. Blade (1140MM)
  • DEWALT built brushless motor for performance and durability for blade speed of 490 sfpm
  • 4 in. Cut Capacity - cuts up to 4 in. SCH 40 pipe and double strut
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
  • Tool less blade changing lever loosens blade tension for easy blade changes
  • Variable Speed - This bandsaw has a speed dial that allows for more versatility and control when making cuts
  • LED work light with 20 second delay illuminates dark work surfaces for accurate cutting

Specs

–
Product Type:

Tool

Voltage:

20v

Power Source:

Battery

Material:

Bi-Material

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy