Apply to be a TradeMaster!
Main product image of 20V MAX XR Lithium-Ion Cordless Brushless Mid-Sized Band Saw Kit with (1) Battery 5Ah, Charger and Bag
Magnifying glass
Hover image to zoom

20V MAX XR Lithium-Ion Cordless Brushless Mid-Sized Band Saw Kit with (1) Battery 5Ah, Charger and Bag

Brand:
Dewalt
SKU:
DCS378P1
Rating:
(0)
Q&A:
(0)
20V MAX XR Lithium-Ion Cordless Brushless Mid-Sized Band Saw Kit with (1) Battery 5Ah, Charger and Bag
Magnifying glass
Hover image to zoom
$529.38 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Power Source
Battery

Description

–

Take on tough cutting needs with the 20V MAX* XR Brushless Cordless Mid-Size Bandsaw. Featuring a brushless motor that delivers 535 MWO at 570 SFPM, this powerful saw makes quick work of commercial jobs. Designed for quick and efficient performance, this bandsaw gets up to 120 cuts per charge through 12 gauge strut. This bandsaw cuts 12 gauge strut as fast as 5.1 seconds. As a part of the XR lineup, this tool is equipped with a large 3-3/8 in. cut capacity suitable for a wide range of bandsaw applications.


Features

  • Integrated Blade Guard - Helps protect from unwanted blade contact and keeps bandsaw clean for increased durability and blade life
  • Variable Speed Trigger And Dial - Adds multiple methods for blade speed control for a variety of applications
  • LANYARD READY - Attachment point is designed for users to utilize a lanyard to tether the tool and battery to rigid structures on jobsites (Available June 2024)
  • Built In LED - Helps provide visibility on cutting surface to aid in accurate cuts

Includes:

  • (1) DCS378 20V MAX* XR® Mid-Sized Bandsaw
  • (2) 18 TPI 35-3/8" Bandsaw Blade
  • (1) Blade Tracking and Fence Adjusting Hex Wrench
  • (1) DCB205 20V MAX* XR®5.0Ah Battery
  • (1) DCB1104 Charger
  • (1) Kit Bag

Warranty:

  • 3 Year Limited Warranty

Specs

–
Product Type:

Kit

Band Saw

Blade Length:

35-3/8"

Batteries Included:

1

Voltage:

20v

Warranty:

3 Year Limited

Cutting Capacity:

3-3/8"

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy