Apply to be a TradeMaster!
Main product image of FLEXVOLT 60V MAX Brushless Reciprocating Saw 2 Battery Kit
Magnifying glass
Hover image to zoom
FLEXVOLT 60V MAX Brushless Reciprocating Saw 2 Battery Kit
Magnifying glass
Hover image to zoom
DCS388T2 has been discontinued
Discontinued April 12, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
FLEXVOLT 60V MAX Brushless Reciprocating Saw 2 Battery Kit
Brand:
Dewalt
SKU:DCS389X2
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
60v
Product Highlight: Length (Inches)
17.725" Length
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 90 Day Money Back, 3 Year Limited Warranty

Description

–
Overview:
The DCS388T2 is maximized for runtime and durability. It delivers the power of a corded reciprocating saw with the portability and convenience of a cordless saw through revolutionary DEWALT FLEXVOLT technology. The DCS388T2 comes with two FLEXVOLT 20V/60V MAX* lithium ion batteries and a charger.

Features:
  • Power of corded with the freedom of cordless
  • 0 - 3,000 SPM and a 1-1/8 in. stroke length for fast and efficient cutting
  • LED light helps to illuminate dark jobsite work areas
  • Rubber overmold grip for comfort
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Variable speed trigger allows user to instantly control speed
  • Pivoting shoe provides leverage for different applications

Specifications:
  • Adjustable Shoe: Pivoting
  • For Metal Cutting: True
  • Keyless Blade Clamp: True
  • Stroke Length: 1-1/8" System: 60V MAX
  • Tool Length: 17.725"
  • Variable-Speed Trigger: Yes
  • Anti-Slip Comfort Grip: Yes
  • For Wood Cutting: True
  • Power Tool Type: Cordless
  • Strokes/Min: 0-3000 spm
  • Tool Height: 9.2"
  • Tool Weight: 12.4 lbs.

Includes:
  • DCS388B 60V MAX Brushless Reciprocating Saw
  • (2) DCB606 60V MAX* Batteries
  • (1) DCB115
  • (1) Blade
  • (1) Contractor Bag

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Reciprocating Saw

Kit

Stroke:

1-1/8"

SPM:

0-3000

Voltage:

60v

Length (Inches):

17.725"

Batteries Included:

2

Power Source:

Battery

Warranty:

1 Year Free Service

90 Day Money Back

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm