Apply to be a TradeMaster!
Main product image of 1/4" x 2-3/4" UltraCon Hex Washer Head Screws, Blue (Box of 100)
Magnifying glass
Hover image to zoom

1/4" x 2-3/4" UltraCon Hex Washer Head Screws, Blue (Box of 100)

Brand:
Dewalt
SKU:
DFM12726
Rating:
(0)
Q&A:
(0)
1/4" x 2-3/4" UltraCon Hex Washer Head Screws, Blue (Box of 100)
Magnifying glass
Hover image to zoom
$24.38 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 2-3/4"
Product Highlight: Material
Stainless Steel

Description

–
Overview
The UltraCon+ fastening system is a complete family of screw anchors for light to medium duty applications in concrete, masonry block, brick, and wood base materials. The UltraCon+ is fast and easy to install and provides a neat, finished appearance. The UltraCon+ screw anchor is engineered with matched tolerance drill bits and installation tools designed to meet the needs of the user and also provide optimum performance. The UltraCon+ features a gimlet point for self-drilling into wood base materials without pre-drilling. The UltraCon+ screw anchor is available in carbon steel with a Stalgard coating in several colors. Head styles include a slotted hex washer head, Phillips flat head, Phillips Trimfit flat head and Hex flange head.

Product Features
  • Available in several head styles
  • Several colors and finishes to match application
  • Removable (reusable in wood)High-low thread design for greater stability and grip
  • Does not exert expansion forces
  • No hole spotting required
  • Good corrosion protection with Stalgard coating
  • Gimlet point for self drilling into wood base material

Specs

–
Material:

Stainless Steel

Size:

1/4" x 2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy