Apply to be a TradeMaster!
Main product image of 1/4" x 1-3/4" Aggre-Gator Phillips Trimfit Head Screws, 300 Stainless (Box of 300)
Magnifying glass
Hover image to zoom

1/4" x 1-3/4" Aggre-Gator Phillips Trimfit Head Screws, 300 Stainless (Box of 300)

Brand:
Dewalt
SKU:
DFM3EMM310
Rating:
(0)
Q&A:
(0)
1/4" x 1-3/4" Aggre-Gator Phillips Trimfit Head Screws, 300 Stainless (Box of 300)
Magnifying glass
Hover image to zoom
DFM3EMM310 has been discontinued
Discontinued January 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Size
1/4" x 1-3/4"

Description

Overview The Aggre-Gator anchor is a Bi-Metal screw anchor for light to medium duty applications in concrete and masonry block base materials. The Aggre-Gator is fast and easy to install and provides a neat, finished appearance. Aggre-gator anchors provide unmatched corrosion resistance in demanding applications, such as those in coastal or wet areas.

Product Features
  • High in-place value over life of structure
  • High strength and ductility
  • Stalgard GB coating creates greater galvanic compatibility in dissimilar metal applications involving aluminum
  • Thread profile provides quick cutting and stability during installation
  • Best choice for ACQ-treated lumber

Specs

Material:

Stainless Steel

Size:

1/4" x 1-3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm