Apply to be a TradeMaster!
Main product image of 1/4" x 2-1/4" Aggre-Gator Phillips Trimfit Head Screws, 300 Stainless (Box of 300)
Magnifying glass
Hover image to zoom

1/4" x 2-1/4" Aggre-Gator Phillips Trimfit Head Screws, 300 Stainless (Box of 300)

Brand:
Dewalt
SKU:
DFM3EMM320
Rating:
(0)
Q&A:
(0)
1/4" x 2-1/4" Aggre-Gator Phillips Trimfit Head Screws, 300 Stainless (Box of 300)
Magnifying glass
Hover image to zoom
$413.74 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1/4" x 2 1/4"

Description

–
Overview The Aggre-Gator anchor is a Bi-Metal screw anchor for light to medium duty applications in concrete and masonry block base materials. The Aggre-Gator is fast and easy to install and provides a neat, finished appearance. Aggre-gator anchors provide unmatched corrosion resistance in demanding applications, such as those in coastal or wet areas.

Product Features
  • High in-place value over life of structure
  • High strength and ductility
  • Stalgard GB coating creates greater galvanic compatibility in dissimilar metal applications involving aluminum
  • Thread profile provides quick cutting and stability during installation
  • Best choice for ACQ-treated lumber

Specs

–
Material:

Stainless Steel

Size:

1/4" x 2 1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy