Apply to be a TradeMaster!
Main product image of 14 TPI Bi-Metal Cordless Bandsaw Blades (3 Pack)
Magnifying glass
Hover image to zoom

14 TPI Bi-Metal Cordless Bandsaw Blades (3 Pack)

Brand:
Dewalt
SKU:
DW3982C
Rating:
(0)
Q&A:
(0)
14 TPI Bi-Metal Cordless Bandsaw Blades (3 Pack)
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
32-7/8" Length

Description

–
Crafted with 8% cobalt for extreme durability, DEWALT Bi-Metal Cordless Bandsaw Blades are ideal for thick metal, medium metal, and thin-gauge metal cutting. A Matrix II High-Speed Steel Edge delivers excellent heat and wear resistance, and Rc 65-67 tooth hardness offers helps to increased durability. An alloy steel backer provides fatigue resistance.

Features:
  • Matrix II High Speed Steel Edge for Heat and Wear Resistance
  • Rc 65-67 Tooth Hardness For Increased Wear Resistance
  • 8% Cobalt Content For Added Durability & Wear
  • Alloy Steel Backer for Fatigue Resistance

Specifications:
  • Length: 32-7/8"
  • Pack Size: 3
  • Teeth Per Inch: 14
  • Thickness: 0.02"

Specs

–
Product Type:

Saw Blade

Length (Inches):

32-7/8"

Thickness:

0.02"

Blade Length:

32-7/8"

Teeth per Inch:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy