Apply to be a TradeMaster!
Main product image of 40 Piece Impact Ready Screw Driving Set
Magnifying glass
Hover image to zoom

40 Piece Impact Ready Screw Driving Set

Brand:
Dewalt
SKU:
DWA2T40IR
Rating:
(0)
Q&A:
(0)
40 Piece Impact Ready Screw Driving Set
Magnifying glass
Hover image to zoom
$37.36 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 3/8", 1/4"

Description

–
Dewalt Impact Ready FlexTorq bits feature a FlexTorq Zone to transfer torque in hard joint applications for use in impact drivers. The FlexTorq Zone can flex up to 15 degrees for durability and long life. The bit tips are CNC-machined for a precise fit to help reduce cam-out. Pair any 2" (or longer) bit with the 10X Magnetic Screw Lock(TM) Sleeve to minimize drops and wobbles.

Features
  • IMPACT READY for use in impact drivers
  • CNC machined bit tips for precise fit and to help reduce cam-out
  • FlexTorq Zone for durability and long life
  • 10X Magnetic Screw Lock System(TM) to minimize drops and wobbles

Includes:
  • (1) Socket Adaptor
  • (1) Magnetic Bit Tip Holder
  • (1) Magnetic Sleeve
  • (2) Nut Drivers
  • (25) 1" Screw Bits
  • (9) 2-1/4" Screw Bits
  • (1) 3-1/2" Screw Bit

Specs

–
Product Type:

Screwdriver

Driver Bit

Size:

5/16"

3/8"

1/4"

Bit Type:

Phillips #3

Nutsetter

Phillips #1

Square #3

Torx T30

Phillips #2

Square #2

Torx T20

Torx T25

Torx T15

Square #1

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy