Apply to be a TradeMaster!
Main product image of 30-Piece Max Fit Screwdriving Bit Sets w/ Toughcase+ System
Magnifying glass
Hover image to zoom

30-Piece Max Fit Screwdriving Bit Sets w/ Toughcase+ System

Brand:
Dewalt
SKU:
DWAMF30
Rating:
(0)
Q&A:
(0)
30-Piece Max Fit Screwdriving Bit Sets w/ Toughcase+ System
Magnifying glass
Hover image to zoom
$13.99 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4"
Product Highlight: Bit Type
Hex

Description

–

Our Max Fit® accessories now come in ToughCase®+ system, the latest addition to our accessory storage line. The ToughCase®+ system is a connectable case system designed to optimize storage space and keep your bits organized. The bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance. DEWALT Max Fit® Screwdriving bits help maximize your DEWALT power tool system. Featuring the 10X Magnetic Screw Lock System, the maximum fit bits are ideal for use in impact drivers and drill/drivers. Each bit features a precision-machined tip for ideal fit in screw head recesses, resulting in less stripped screws.


Product Features

  • Connectable accessory storage system to optimize storage space
  • Patented bit-bar design allows easy removal of bits and customizable placement
  • Clear lid allows you to easily see contents at glance
  • Clip latch for secure closing
  • Small Bulk Storage size fits inside the Small and Medium ToughCase®+ (sold separately) - ideal for organizing loose bits
  • Magnetic screw lock system holder and sleeve feature a floating ring magnet for fastener retention, which minimizes drops and reduces wobbling
  • Precision-machined bit tips allow snug fit inside screw head recesses for controlled fastening
  • Hexagonal shank offers strong grasp in drill chuck
  • Compatible with most impact drivers and drill/drivers

Specs

–
Product Type:

Screwdriver

Driver Bit

Size:

5/16"

1/4"

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy