Apply to be a TradeMaster!
Main product image of 12" Right Angle Flex Shaft Bit Holder
Magnifying glass
Hover image to zoom

12" Right Angle Flex Shaft Bit Holder

Brand:
Dewalt
SKU:
DWARAFS-Z
Rating:
(1)
Q&A:
(0)
12" Right Angle Flex Shaft Bit Holder
Magnifying glass
Hover image to zoom
$34.32 each
In Stock
In Stock
Get 14 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Dewalt 12" Right Angle Flex Shaft Bit Holder

Specs

–
Product Type:

Bit Holder

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

First one broke

When I put the first bit in, it worked great. But the second bit I put in it is still in it. It won't release. I called customer service and they are sending a replacement out. I will have to see it it has the same problem. By the way, customer service is super.
OB One
Crane, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy