Apply to be a TradeMaster!
Main product image of TOUGHSERIES PH2 Screwdriver w/ a MaxFit Magnetic Tip
Magnifying glass
Hover image to zoom

TOUGHSERIES PH2 Screwdriver w/ a MaxFit Magnetic Tip

Brand:
Dewalt
SKU:
DWHT65001
Rating:
(0)
Q&A:
(0)
TOUGHSERIES PH2 Screwdriver w/ a MaxFit Magnetic Tip
Magnifying glass
Hover image to zoom
$4.33 each
In Stock
In Stock
Get 12 Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Bit Type
Phillips #2

Description

–
Features:
  • Black Chrome plated for 10X better rust and corrosion resistance
  • MaxFit tip design provides better contact with fasteners helping to reduce slippage and stripping
  • S2 Steel bar for increased durability and bend resistance
  • Bi-material handle offers a secure and comfortable grip

Specs

–
Product Type:

Screwdriver Set

Bit Type:

Phillips #2

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy