Apply to be a TradeMaster!
Main product image of 2-Piece Toughseries Demo Screwdriver Set
Magnifying glass
Hover image to zoom

2-Piece Toughseries Demo Screwdriver Set

Brand:
Dewalt
SKU:
DWHT65100
Rating:
(0)
Q&A:
(0)
2-Piece Toughseries Demo Screwdriver Set
Magnifying glass
Hover image to zoom
$27.82 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Bit Type
Phillips #2, Slotted

Description

–
The TOUGHSERIES™ 2 pc. Demo Screwdriver Set was engineered for 10X greater corrosion and rust resistance*. These screwdrivers were built for longevity of use, each featuring a black chrome finish and nickel-coated tips. The set is made of S2 steel bars that offer high endurance and resist bending while you work. Help reduce slippage and stripping with the precision-machined MAX FIT® tip for better contact with fasteners. Both screwdrivers include metal end-caps and through-tang shafts for efficient transfer of force from end-cap to tip. The soft, bi-material grip was designed for comfortable handling and high torque.

Product Features
  • 10X BETTER CORROSION RESISTANCE* with black chrome plating and nickel-coated tips
  • BUILT FOR HEAVY-IMPACT DEMOLITION WORK: Solid steel core and metal strike cap for heavy-duty jobs
  • PROFESSIONAL-GRADE DURABILITY and bend resistance with S2 Steel bar
  • DESIGNED TO REDUCE SLIPPAGE AND STRIPPING: MAX FIT® tips are manufactured for enhanced contact with fasteners
  • SECURE AND COMFORTABLE GRIP with bi-material handle
  • QUICK SCREW POSITIONING: Magnetic tip holds screws securely

Specs

–
Product Type:

Screwdriver

Size:

5/16"

Bit Type:

Phillips #2

Slotted

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy