Apply to be a TradeMaster!
Main product image of 8-Piece Toughseries Screwdriver Set
Magnifying glass
Hover image to zoom

8-Piece Toughseries Screwdriver Set

Brand:
Dewalt
SKU:
DWHT65102
Rating:
(2)
Q&A:
(0)
8-Piece Toughseries Screwdriver Set
Magnifying glass
Hover image to zoom
$37.11 each
In Stock
In Stock
Get 3 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 5/16", 1/4"
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Bit Type
Square #2, Square #1, Phillips #2, Phillips #1, Phillips #3, Slotted

Description

–
Weather elements on the jobsite with the TOUGHSERIES™ 8 pc. Screwdriver Set, which was engineered for 10X greater corrosion and rust resistance*. The S2 steel bar screwdrivers deliver high endurance and bend resistance with each one featuring a nickel-coated tip and black chrome finish. Tighten and loosen fasteners with low slippage and stripping while taking advantage of better fastener contact thanks to the precision-machined MAX FIT® tips. The screwdrivers were made for high torque and low hand strain with their soft, bi-material grip.

Product Features
  • 10X BETTER CORROSION RESISTANCE* with black chrome plating and nickel-coated tips
  • PROFESSIONAL-GRADE DURABILITY and bend resistance with S2 Steel bar
  • DESIGNED TO REDUCE SLIPPAGE AND STRIPPING: MAX FIT® tips are manufactured for enhanced contact with fasteners
  • SECURE AND COMFORTABLE GRIP with bi-material handle
  • QUICK SCREW POSITIONING: Magnetic tip holds screws securely

Specs

–
Product Type:

Screwdriver

Size:

3/16"

5/16"

1/4"

Bit Type:

Square #2

Square #1

Phillips #2

Phillips #1

Phillips #3

Slotted

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Happy with the price and product.

Supply house has been great on getting orders fulfilled.
James
Wichita KS
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great set
Jg
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy