Apply to be a TradeMaster!
Main product image of Toughseries Metric Folding Locking Hex Key, DWHT70266
Magnifying glass
Hover image to zoom

Toughseries Metric Folding Locking Hex Key, DWHT70266

Brand:
Dewalt
SKU:
DWHT70266
Rating:
(0)
Q&A:
(0)
Toughseries Metric Folding Locking Hex Key, DWHT70266
Magnifying glass
Hover image to zoom
$20.20 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The TOUGHSERIES Fractional Folding Hex Key has the reliability, durability, and control skilled trades need for both precise and heavy-duty applications. Tackle tough jobs using professional-grade S2 keys that deliver high endurance, torque, and 40% less twisting. Get performance you can depend on with a durable construction and black nickel coated keys that provide 10X corrosion resistance. Utilize the convenience of a push-button to lock keys in place at 90 Degrees , 135 Degrees , and 180 Degrees during use.

  • 10X Corrosion Resistance - Black chrome coating and nickel tip provide advanced protection against rust
  • 2X Greater Torque - S2 Steel Bar provides high endurance and durabilitycompared to DWHT70262M
  • Push-Button Locking - Locks in 3 positions at 90 Degrees , 135 Degrees , and 180 Degrees
  • Construction Steel Side Plate - Enhances durability with a comfortable TPR grip
  • Includes Most Commonly Used Hex Key Sizes - 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"

Specs

–
Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy