Shop Resideo Sale
Main product image of 10 Amp Motor Deep Cut Band Saw
Magnifying glass
Hover image to zoom
10 Amp Motor Deep Cut Band Saw
Magnifying glass
Hover image to zoom
$454.48 each
Backorder
Backorder
Get it Mon, Dec 28 - Thu, Jan 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps
Product Highlight: Power Source
Corded
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
The DWM120 Deep Cut Band Saw has a powerful 10 Amp motor for operating various jobsite applications and cutting rectangular stock up to 5 inches deep. Variable speed dial allows user to vary speed for specific materials and various applications.

Features:
  • 10 amp motor designed with power to withstand any jobsite application
  • Serviceable steel shroud and rubber bumpers allow guards to withstand jobsite abuse without damage
  • Integrated hang hook allows user to hang the saw without damaging front handle or castings
  • Multi-position adjustable large front handle offers the user plenty of hand space for a more accurate cut
  • Blade tracking adjustment increases blade life by providing better blade tracking
  • Durable and adjustable material guide allows user to adjust for various jobsite materials
  • Externally replaceable brushes allow for quick repairs on the jobsite
  • 5" deep cut capacity for rectangular stock (5 X 4-3/4" for round)
  • LED sight light allows the user to see cut line in dark jobsite environment
  • Variable speed dial allows user to vary speed for specific materials and various applications (100-350 sfm)
  • Superior balance and ergonomics allows for more accurate cuts and less user fatigue
  • Dual bearing blade guide rollers increase durability in the blade support system
  • Ergonomic soft grip back handle provides comfort during use
  • Blade changing lever loosens blade tension to allow for blade change

Specifications:
  • AC/DC Capability: No
  • Front Handle Style: Multi Position Bale
  • LED Light: Yes
  • Max Capacity (Round): 5"
  • Rubber Bumpers: Yes
  • Tool Weight: 15.0 lbs
  • Amps: 10 Amps
  • Ft/Min: 100-350 fpm
  • Max Capacity (Rectangular): 5" x 4-3/4"
  • Power Tool Type: Corded
  • Tool Length: 21"

Includes:
  • Hex Wrench
  • Standard 44-7/8" x 1/2" x .020" Blade

Warranty:
  • 3 Year limited warranty
  • 1 year free service contract
  • 90 day money back guarantee

Specs

–
Product Type:

Band Saw

Amperage:

10

Blade Length:

44-7/8"

Teeth per Inch:

18

Power Source:

Corded

Cutting Capacity:

5"

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy