Apply to be a TradeMaster!
Main product image of 10 Amp Motor Deep Cut Band Saw Kit
Magnifying glass
Hover image to zoom

10 Amp Motor Deep Cut Band Saw Kit

Brand:
Dewalt
SKU:
DWM120K
Rating:
(0)
Q&A:
(0)
10 Amp Motor Deep Cut Band Saw Kit
Magnifying glass
Hover image to zoom
$541.81 each
Backorder
Backorder
Get it Mon, Jan 4 - Tue, Feb 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps
Product Highlight: Power Source
Corded
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

–
The DWM120K Deep Cut Band Saw Kit has a powerful 10 Amp motor for operating various jobsite applications and cutting rectangular stock up to 5 inches deep. Variable speed dial allows user to vary speed for specific materials and various applications.

Features:
  • Industry best 10 amp motor designed with controlled power to withstand any jobsite application
  • Serviceable steel shroud and rubber bumpers allow guards to withstand jobsite abuse without damage
  • Integrated hang hook allows user to hang the saw without damaging front handle or castings
  • Multi-position adjustable large front handle offers the user plenty of hand space for a more accurate cut
  • Blade tracking adjustment increases blade life by providing better blade tracking
  • Durable and adjustable material guide allows user to adjust for various jobsite materials
  • Blade changing lever loosens blade tension to allow for blade change
  • Industry best 5" deep cut capacity for round or rectangular stock
  • LED sight light allows the user to see cut line in dark jobsite environment
  • Variable speed dial allows user to vary speed for specific materials and various applications (100-350 spm)
  • Superior balance and ergonomics allows for more accurate cuts and less user fatigue
  • Dual bearing blade guide rollers increase durability in the blade support system
  • Ergonomic soft grip back handle provides comfort during use
  • Externally replaceable brushes allow for quick repairs on the jobsite

Specifications:
  • AC/DC Capability: No
  • Front Handle Style: Multi Position Bale
  • LED Light: Yes
  • Max Capacity (Round): 5"
  • Rubber Bumpers: Yes
  • Tool Weight: 15.0 lbs
  • Amps: 10 Amps
  • Ft/Min: 100-350 fpm
  • Max Capacity (Rectangular): 5" x 4-3/4"
  • Power Tool Type: Corded
  • Tool Length: 21"

Includes:
  • Hex Wrench
  • Standard 44-7/8" x 1/2" x .020" Blade
  • Kit Box

Warranty:
  • 3 Year limited warranty
  • 1 year free service contract
  • 90 day money back guarantee

Specs

–
Product Type:

Kit

Band Saw

Amperage:

10

Blade Length:

44-7/8"

Power Source:

Corded

Teeth per Inch:

18

Cutting Capacity:

5"

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy