Apply to be a TradeMaster!
Main product image of 1/2" Micrometer Torque Wrench
Magnifying glass
Hover image to zoom
1/2" Micrometer Torque Wrench
Magnifying glass
Hover image to zoom
$187.67 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
27-1/2"
Product Highlight: Length (Inches)
27-1/2" Length
Product Highlight: Torque
50-250 ft-lbs Torque

Description

–
Overview:
The Micrometer torque wrenches has a rubber bumper on the head to protect during use and in case it is dropped. It also comes in a strong case to make it easy to transport. The Wrench itself has forward and reverse torque capabilities and a quick release trigger to make adjustment easy.

Features:
  • 0-100 ft-lbs
  • Protective head bumper
  • Locking Trigger
  • Bi-Material Grip
  • ASME/ISO/TAA Compliant
  • Heavy Duty Storage Case
  • Forward and reverse torque capability
  • Durable case for easy carrying and protection during storage
  • Increments (ft-lbs): 1
  • Increments (Nm): 1.35
  • Torque Range: 50-250 ft-lbs
  • Torque Range (NM): 67.79 - 338.95
  • Head Depth: 1"
  • Overall Length: 27-1/2"

Specs

–
Product Type:

Torque Wrench

Length (Inches):

27-1/2"

Size:

27-1/2"

Jaw Size:

1/2"

Torque:

50-250 ft-lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy