Apply to be a TradeMaster!
Main product image of 10 Compartment Deep Pro Small Parts Organizer
Magnifying glass
Hover image to zoom

10 Compartment Deep Pro Small Parts Organizer

Brand:
Dewalt
SKU:
DWST14825
Rating:
(3)
Q&A:
(0)
10 Compartment Deep Pro Small Parts Organizer
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Deep Pro Organizer comes with removable cups to organize various part and tool sizes, and includes a anti-rust metal latch of security.

Features
  • Organizer with integrated carry handle for small parts organization
  • Removable cups for inner customization of small tools and parts
  • Anti-rust metal latches for long life
  • Units are stackable for storage and transport
  • IP53 Rated water seal integration

Specs
  • Height: 4.5"
  • Overall Length: 17.5"
  • Width: 14"

Warranty:
  • Limited Lifetime Warranty

Specs

–
Product Type:

Organizer

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV Coupling
SKU: P100-020

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great for staying organized.

These are excellent parts trays. I have been using them for several years and have 7 of them that I carry to my repipe jobs. Easy to see what I'm low on and need to reorder. Only small problem is that the latches can fall off when the boxes are open. Easy enough to put back on though.
Re-piper
Williamsburg, VA
10 months ago
Was this review helpful to you?

Dealt organizer is great

Just a while organizers, outstanding organizational tool and for the price you can't beat it supply house.com delivered it quick and competitively priced I would buy it again
Idealone
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I continue to buy all plumbing supplies from Supply because

All the products I get from Supply House are in A1 condition and quality. Additionally, I'm especially impressed with how quickly the items I buy from Supply House arrive at my doorstep.
Baker
Bellevue, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy