Shop Resideo Sale
Main product image of 1-1/2" PVC DWV Coupling
Magnifying glass
Hover image to zoom
1-1/2" PVC DWV Coupling
Magnifying glass
Hover image to zoom
$0.72 each
BOX UP & SAVE 8%
$66.00 box of 100
$0.66 each
In Stock
In Stock
Get 589 Mon, Nov 16
Order by 6PM, receive Monday
Size: 
1-1/2"
4"
This item replaces: 431130, 193001

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
1-1/2"

Description

–
This product is a 1-1/2" PVC DWV Coupling.

Specs

–
Size:

1-1/2"

Application:

Plumbing

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Connection Type
CURRENT ITEM
Product Image of 1-1/2" PVC DWV Coupling
1-1/2" PVC DWV Coupling
SKU: P100-015
(10)
1-1/2"
Plumbing
Slip
1-1/2" PVC DWV Coupling (NSF)
SKU: PVAC150-NSF
1-1/2"
Plumbing
Slip

You May Also Need

2" PVC DWV Coupling
SKU: P100-020
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Plastic coupling

Just what I needed. Ordered 1 day and received the order the next day. Love to shop this place. Much cheaper than any big box store.
Willie
Tx
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Schedule 40 pvc repair couplers

the pipe was good quality and shipping was fast.
TJ
South Carolina
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable Well Made Parts

This is a heavy duty well made PVC coupling. I love the fact I can get the larger sizes from Supply House that are not readily available locally.
dc
Marysville, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are hard to find locally.

These small pvc couplers have disappeared locally, so I bought them here. Great price, good product. Not as heavy as a true Sch 40 pvc. These are intended for non pressure drain vent lines. I'm not using them on anything pressured either, but not on a vent line either. My use of them, has me impressed. Nicely tapered for a good seal, and fit. Made in USA. Overall, I would definitely purchase again. With SupplyHouse, your going to get a good price, fast processing, and shipping. If you can't find these, order them here, you won't be disappointed.
G.Lar
Torrance, Ca.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Repaired my problem
Willie
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will buy Again

Use Under SINK
EH
Callahan, FLA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

Works as needed.
Maintenance
Jericho vt
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything I needed at the best price.

I used this to connect filters to my koi pond.
MG
Thornton,Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products and great service.

Perfect fit item.
Moonman
South Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is amazing!

This product was a great discovery. Now I can connect two 2" pvc pipes together using this coupling, using pvc primer and glue. I used to butt the two ends up to each other using glue and primer, but it would leak like a crazy. I didn't know what to do. But then I found out about the 2" pvc coupling and WOW!!! No leaks!!
Danny Boy
NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy