Apply to be a TradeMaster!
Main product image of #12 - 14 x 1-1/2" Dril-Flex Hex Washer Head Sheet Metal Screws (Box of 2500)
Magnifying glass
Hover image to zoom

#12 - 14 x 1-1/2" Dril-Flex Hex Washer Head Sheet Metal Screws (Box of 2500)

Brand:
Dewalt
SKU:
EAF681
Rating:
(0)
Q&A:
(0)
#12 - 14 x 1-1/2" Dril-Flex Hex Washer Head Sheet Metal Screws (Box of 2500)
Magnifying glass
Hover image to zoom
EAF681 has been discontinued
Discontinued September 7, 2022
This product was discontinued by the manufacturer.
Shank Diameter: 
#12
Threads Per Inch: 
14
Length (Inches): 
1-1/2"

MANUALS (1)

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Material
Alloy Steel
Product Highlight: Length (Inches)
1-1/2" Length

Description

–
Dril-Flex Structural Drill Screws are dual heat treated self-drilling tapping screws that provide the strength, ductility and resistance to embrittlement required for critical applications.

Features:
  • High-hardness point and lead threads for drilling and tapping
  • Lower-hardness load bearing area provides increased resistance to Hydrogen-Assisted
  • Stress Corrosion Cracking when compared to case hardened fasteners
  • Stalgard and Stalgard SUB Coatings provide enhanced galvanic compatibility in dissimilar metal applications
  • Fasteners coated with Stalgard SUB finish typically show no red rust or other base metal corrosion on significant surfaces after
  • 2000 hours of 5% neutral salt spray exposure (per ASTM B117)
  • Fasteners coated with Stalgard finish typically show no red rust or other base metal corrosion on significant surfaces after 1000 hours of 5% neutral salt spray exposure (per ASTM B117)

Specs

–
Quantity:

2500

Tip Style:

Drill Point

Material:

Alloy Steel

Length (Inches):

1-1/2"

Size:

5/16"

Shank Diameter:

#12

Threads Per Inch:

14

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm