Apply to be a TradeMaster!
Main product image of 1/4" - 14 x 2" Dril-Flex Hex Washer Head Sheet Metal Screws (Box of 1500)
Magnifying glass
Hover image to zoom

1/4" - 14 x 2" Dril-Flex Hex Washer Head Sheet Metal Screws (Box of 1500)

Brand:
Dewalt
SKU:
EAF846
Rating:
(0)
Q&A:
(0)
1/4" - 14 x 2" Dril-Flex Hex Washer Head Sheet Metal Screws (Box of 1500)
Magnifying glass
Hover image to zoom
$445.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Shank Diameter: 
1/4"
Threads Per Inch: 
14
1420
Length (Inches): 
2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Alloy Steel
Product Highlight: Length (Inches)
2" Length

Description

–
Dril-Flex Structural Drill Screws are dual heat treated self-drilling tapping screws that provide the strength, ductility and resistance to embrittlement required for critical applications.

Features:
  • High-hardness point and lead threads for drilling and tapping
  • Lower-hardness load bearing area provides increased resistance to Hydrogen-Assisted
  • Stress Corrosion Cracking when compared to case hardened fasteners
  • Stalgard and Stalgard SUB Coatings provide enhanced galvanic compatibility in dissimilar metal applications
  • Fasteners coated with Stalgard SUB finish typically show no red rust or other base metal corrosion on significant surfaces after
  • 2000 hours of 5% neutral salt spray exposure (per ASTM B117)
  • Fasteners coated with Stalgard finish typically show no red rust or other base metal corrosion on significant surfaces after 1000 hours of 5% neutral salt spray exposure (per ASTM B117)

Specs

–
Quantity:

1500

Tip Style:

Drill Point

Material:

Alloy Steel

Length (Inches):

2"

Size:

3/8"

Shank Diameter:

1/4"

Threads Per Inch:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy