Apply to be a TradeMaster!
Main product image of Fab-Lok w/ 300 Series Stainless Steel Sheet Metal Screw, 0.062" - 0.250" Grip Range (Box of 1000)
Magnifying glass
Hover image to zoom

Fab-Lok w/ 300 Series Stainless Steel Sheet Metal Screw, 0.062" - 0.250" Grip Range (Box of 1000)

Brand:
Dewalt
SKU:
EZJ210
Rating:
(0)
Q&A:
(0)
Fab-Lok w/ 300 Series Stainless Steel Sheet Metal Screw, 0.062" - 0.250" Grip Range (Box of 1000)
Magnifying glass
Hover image to zoom
EZJ210 has been discontinued
Discontinued August 7, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Fab-Lok with 300 Series Stainless Steel Sheet Metal Screw, 0.060" - 0.250" Grip Range (Box of 1000)
Brand:
Dewalt
SKU:DFSEZJ210
(0)
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
1.373" Length
Product Highlight: Finish
Zinc Plated

Description

–
Vibration, either from inside or outside a building, can make ordinary fasteners loosen and back out. Fab-Lok fasteners combine a screw and a slotted aluminum sleeve to provide resistance to loosening in high-stress and high-vibration environments.

Features:
  • Hex washer head machine screw assembled to a slotted aluminum sleeve and EPDM sealing washer
  • After tightening, clamping tines remain in place even if screw is removed. To achieve the published performance data, the screw must remain in the fastener.
  • Greater joint integrity with clamping force
  • Can be used in blind applications

Specs

–
Material:

Stainless Steel

Finish:

Zinc Plated

Length (Inches):

1.373"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm