Shop Resideo Sale
Main product image of 1/4" x 1-3/4" Screw-Bolt+ Concrete Screw Anchor, PFM1411020
Magnifying glass
Hover image to zoom

1/4" x 1-3/4" Screw-Bolt+ Concrete Screw Anchor, PFM1411020

Brand:
Dewalt
SKU:
PFM1411020
Rating:
(0)
Q&A:
(0)
1/4" x 1-3/4" Screw-Bolt+ Concrete Screw Anchor, PFM1411020
Magnifying glass
Hover image to zoom
$45.81 each
In Stock
In Stock
Get 200 Tue, Nov 17 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
1-3/4" Length
Product Highlight: Finish
Zinc Plated

Description

–
This item is a 1/4" x 1-3/4" Screw-Bolt+ Concrete Screw Anchor, PFM1411020 manufactured by Dewalt.

Specs

–
Length (Inches):

1-3/4"

Product Type:

Screw Anchor

Size:

1/4"

Material:

Carbon Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy